Welcome to Würth Slowakia For trade customers only

High-visibility fleece SINGLE COLOUR

High-visibility fleece jacket single colour
FLEECE JACKET HIVIS ORANGE 4XL

Art.-no. M409139006
EAN 4255576599502

Price for selected packaging unit
High-visibility fleece SINGLE COLOUR

Art.-no. M409139006

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

EN ISO 20471:2013, Class 3/2, 100 % polyester - 280 g/m²
  • High level of thermal protection.

  • Fabric treated with anti-pilling agents

  • Elastic adjustment tensioners at the waist.

  • 2 waist pockets with zip and flap.

  • Inner lining made from breathable mesh.

  • Adjustable elasticated cuffs.
Notice

Max. wash temperature 40°C


Do not iron


Do not tumble dry

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange

Size

4XL

Material

100% polyester

Fabric weight per m2

280 g

Standards

ISO 20471, EN 20471, EN 14058

Washable at

40°C

Care instruction

Do not bleach, Do not iron, Do not dry-clean, Do not dry in drum dryer

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information