High-visibility fleece SINGLE COLOUR
High-visibility fleece jacket single colour
FLEECE JACKET HIVIS YELLOW 3XL
Art.-no. M409138005
EAN 8434203004855
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
EN ISO 20471:2013, Class 3/2, 100 % polyester - 280 g/m²
- High level of thermal protection.
- Fabric treated with anti-pilling agents
- Elastic adjustment tensioners at the waist.
- 2 waist pockets with zip and flap.
- Inner lining made from breathable mesh.
- Adjustable elasticated cuffs.
Notice
Max. wash temperature 40°C
Do not iron
Do not tumble dry
Product information
Datasheets(X)
Colour | Yellow |
Size | 3XL |
Material | 100% polyester |
Fabric weight per m2 | 280 g |
Standards | ISO 20471, EN 20471, EN 14058 |
Padding weight per m² | 280 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not iron, Do not tumble dry, Do not dry clean |