Welcome to Würth Slowakia For trade customers only

High-visibility fleece SINGLE COLOUR

High-visibility fleece jacket single colour
FLEECE JACKET HIVIS YELLOW S

Art.-no. M409138000
EAN 8434203003285

Price for selected packaging unit
High-visibility fleece SINGLE COLOUR

Art.-no. M409138000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

EN ISO 20471:2013, Class 3/2, 100 % polyester - 280 g/m²
  • High level of thermal protection.

  • Fabric treated with anti-pilling agents

  • Elastic adjustment tensioners at the waist.

  • 2 waist pockets with zip and flap.

  • Inner lining made from breathable mesh.

  • Adjustable elasticated cuffs.
Notice

Max. wash temperature 40°C


Do not iron


Do not tumble dry

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow

Size

S

Material

100% polyester

Fabric weight per m2

280 g

Standards

ISO 20471, EN 20471, EN 14058

Coating weight of padding per m²

280 g

Washable at

40°C

Care instruction

Do not bleach, Do not iron, Do not tumble dry, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information