Welcome to Würth Slowakia For trade customers only

High-visibility fleece jacket SINGLE COLOUR

High-visibility fleece jacket single colour
FLEECE JACKET HIVIS ORANGE L

Art.-no. M409139002

EAN 8434203002394

Price for selected packaging unit
High-visibility fleece jacket SINGLE COLOUR

Art.-no. M409139002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

100 % polyester - 280 g/m²



  • High level of thermal protection.

  • Fabric with anti-pilling treatment

  • Elasticated adjustable drawstring and stoppers at the waist.

  • Two waist pockets with zip fastening and flap.

  • Breathable mesh lining.

  • Adjustable elasticated cuffs.


EN ISO 20471:2013, Class 3/2

Notice

Max. wash temperature 40°C


Do not iron


Do not tumble dry

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange

Size

L

Material

100% polyester

Fabric weight per m2

280 g

Standards

ISO 20471, EN 20471, EN 14058

Padding weight per m²

280 g

Washable at

40°C

Care instruction

Do not bleach, Do not iron, Do not tumble dry, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information