High-visibility fleece jacket SINGLE COLOUR
High-visibility fleece jacket single colour
FLEECE JACKET HIVIS ORANGE S
Art.-no. M409139000
EAN 8434203001694
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
100 % polyester - 280 g/m²
- High level of thermal protection.
- Fabric with anti-pilling treatment
- Elasticated adjustable drawstring and stoppers at the waist.
- Two waist pockets with zip fastening and flap.
- Breathable mesh lining.
- Adjustable elasticated cuffs.
EN ISO 20471:2013, Class 3/2
Notice
Max. wash temperature 40°C
Do not iron
Do not tumble dry
Product information
Datasheets(X)
Colour | Orange |
Size | S |
Material | 100% polyester |
Fabric weight per m2 | 280 g |
Standards | ISO 20471, EN 20471, EN 14058 |
Padding weight per m² | 280 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not iron, Do not tumble dry, Do not dry clean |