High-visibility jacket Feldtmann 23558 Elysee
Hi-vis jacket Feldtmann Elysee 23558
HIVISJAC-23558-ELYSE-LIEBHERR-NA-L-SPC
Art.-no. 1931010922
EAN 4058794455984
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Detachable collar and sleeves, fleece lining removable
- Wind and waterproof material
- Welded seams
- Reflective strips in 3M™ SCOTCHLITE™ reflective material
- Hood integrated in collar
- Cuffs adjustable with press studs
- Knitted cuff on hem
- Front zip closure covered with flap
- Simple emblem attachment using zip in lining
Product information
Datasheets(X)
Colour | Yellow |
Size | L |
Material | 100% polyester |
Standards | ISO 20471, EN 20471 |