Welcome to Würth Slowakia For trade customers only

High-visibility jacket

Hi-vis jacket Feldtmann Elysee 23558
HIVISJAC-23558-ELYSE-LIEBHERR-NA-S-SPC

Art.-no. 1931010920
EAN 4058794455960

Price for selected packaging unit
High-visibility jacket

Art.-no. 1931010920

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Feldtmann Elysee 23558
  • Detachable collar and sleeves, fleece lining removable

  • Wind and waterproof material

  • Welded seams

  • Reflective strips in 3M™ SCOTCHLITE™ reflective material

  • Hood integrated in collar

  • Cuffs adjustable with press studs

  • Knitted cuff on hem

  • Front zip closure covered with flap

  • Simple emblem attachment using zip in lining
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow

Size

S

Material

100% polyester

Standards

ISO 20471, EN 20471

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information