High-visibility neon industrial jacket
HIVISJAC-(FLUO INDUST)-YELLOW-L
Art.-no. M409427002
EAN 3701354703056
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Modern and comfortable hi-vis jacket with lots of practical pockets.
- Reflective trim
- EN ISO 20471:2013 class 3 (XS and S = class 2)
- Industrial washing in accordance with EN ISO 15797
- 2 low zipped pockets, 1 buttoned breast pocket, 2 inside pockets
- Adjustable cuffs, extended back and stand-up collar
- Clasp for badge holder with retractable lanyard
- 50 % cotton, 50 % polyester
- Approx. 270 g/m²
- TDV fabric
Notice
Care instructions
- Tumble dry at low temperature
- Dry cleaning at normal temperature with hydrocarbons and perchloroethylene
- Do not bleach
- Wash at 60 °C
- Iron at medium temperature
Product information
Datasheets(X)
Application areaThis work jacket is ideal for public works professionals.
Colour | Yellow |
Size | L |
Material | 50% cotton, 50% polyester |
Standards | EN 20471 |