Welcome to Würth Slowakia For trade customers only

High-visibility neon industrial jacket

HIVISJAC-(FLUO INDUST)-YELLOW-XS

Art.-no. M409427010

EAN 3701354703001

Price for selected packaging unit
High-visibility neon industrial jacket

Art.-no. M409427010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Modern and comfortable hi-vis jacket with lots of practical pockets.
  • Reflective trim

  • EN ISO 20471:2013 class 3 (XS and S = class 2)

  • Industrial washing in accordance with EN ISO 15797

  • 2 low zipped pockets, 1 buttoned breast pocket, 2 inside pockets

  • Adjustable cuffs, extended back and stand-up collar

  • Clasp for badge holder with retractable lanyard

  • 50 % cotton, 50 % polyester

  • Approx. 270 g/m²

  • TDV fabric
Notice

Care instructions


  • Tumble dry at low temperature

  • Dry cleaning at normal temperature with hydrocarbons and perchloroethylene

  • Do not bleach

  • Wash at 60 °C

  • Iron at medium temperature
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThis work jacket is ideal for public works professionals.

Colour

Yellow

Size

XS

Material

50% cotton, 50% polyester

Standards

EN 20471

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information