High-visibility rain jacket
RAINJACKET HIVIS YELLOW 3XL
Art.-no. M009049005
EAN 4250634448167
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
All-rounder with an extended parka fit. Windproof and watertight high-visibility safety rain jacket to protect you whatever the weather!
- PU-coated, windproof, watertight (3000-mm water column), concealed zip
- 2 side pockets with press stud fastening
- Reflective 3M Scotchlite strips
- Welded seams, hood with drawstring, elasticated cuffs
- EN ISO 20471 class 3, EN 343
Product information
Datasheets(X)
Colour | Yellow |
Size | 3XL |
Size FR/ES/PT/BE | 3XL |
Material | 100% polyester, polyurethane-coated |
Fabric weight per m2 | 160 g |
Standards | ISO 20471, EN 20471, EN 343 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |