High-visibility tool vest with multiple pockets Work vest, multi-pocket
High-visibility vest, multi-pocket
HIVIS VEST MULTIPOCKET ORANGE XXL/3XL
Art.-no. M409442004
EAN 4062856362066
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
A functional high-visibility vest with zip and multiple pockets
- A functional, high-visibility zip vest with multiple pockets that not only ensures that you will be clearly seen, but also that you have everything you need to hand when working.
 - Lightweight and durable fabric
 - Zip closure
 - 3 front pockets, 1 pen pocket, 1 badge holder included
 
Notice
Wash at 40 °C
Do not bleach
Do not tumble dry
Do not iron
Do not dry clean
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Orange fluorescent  | 
Size  | XXL/3XL  | 
Material  | 100% polyester  | 
EN standard  | 20471  | 
Performance class  | 2  |