High-visibility vest
HIVIS VEST ORANGE ONE SIZE
Art.-no. M409286999
EAN 4251402739418
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The high-visibility vest with reflective strips provides protection in road and rail traffic, the construction industry as well as in all other danger areas.
- Can be closed with hook-and-loop closure
- Two 5 cm wide circumferential reflective stripes
- To be carried in all cars, trucks, tractors, tractor trailers and buses
- EN ISO 20471:2013
Product information
Datasheets(X)
Colour | Orange |
Size | One size |
Material | 100% polyester |
EN standard | 20471 |
Performance class | 2 |
Size FR/ES/PT/BE | One size |
Washable at | 40°C |
Care instruction | Do not bleach, Do not iron, Do not dry clean, Do not dry in drum dryer |