High-visibility vest single colour THERMIC
High-visibility vest single colour THERMIC
HIVISVEST-WILEY-XXL
Art.-no. 9501014112
EAN 4065746721837
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Size | XXL |
Colour | Neon yellow |
Padding weight per m² | 170 g |
Fabric weight per m2 | 300 g |
EN standard | 20471 |
Product weight (per item) | 918.700 g |
Material | 100% polyester |
Padding | 100% polyester |
Standards | EN 20471 |