Welcome to Würth Slowakia For trade customers only

High-visibility work parka 4-in-1 LUMEN

Hi-vis jacket parka 4in1 LUMEN
PARKA HIVIS 4IN1 YELLOW/NAVY L

Art.-no. M409170002

EAN 8434203006064

Price for selected packaging unit
High-visibility work parka 4-in-1 LUMEN

Art.-no. M409170002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This waterproof high-visibility parka offers you 4 garments in 1: outer and inner jacket are fitted with removable sleeves.
  • Two-way zip under placket

  • Elasticated cuffs, concealed hood in the collar

  • 2 side pockets, 1 mobile phone pocket, 1 internal pocket

  • Inner jacket can be removed and used as a sleeveless vest.

  • Outer jacket: 100 % polyester Coating: 300D PU

  • Inner jacket: polyamide quilting


Available in size(s):


S - M - L - XL - XXL - 3XL
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Care instructions


  • Washable at 40 °C

  • Do not bleach

  • Do not tumble dry

  • Do not iron

  • Do not dry clean

Colour

Yellow, Navy blue

Size

L

Material

100% Oxford polyester 300D

Standards

EN 343, EN 20471

Padding weight per m²

180 g

Washable at

40°C

Care instruction

Do not iron, Do not dry in drum dryer, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information