Welcome to Würth Slowakia For trade customers only

High-visibility work polo shirt

Hi-vis polo shirt EN 20471 class 2
HIVIS POLOSHIRT ORANGE XS

Art.-no. M409189010
EAN 8434203006736

Price for selected packaging unit
High-visibility work polo shirt

Art.-no. M409189010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This high-visibility polo shirt uses a microporous fabric which is light and breathable for greater comfort.
  • Reinforced seams at the shoulders and on the sleeves

  • Under-arm vents

  • Left breast pocket with closure

  • Dual retro-reflective stripes

  • Compliant with EN 20471 Class 2.2


Material


  • 100% polyester - approx. 130 g/m²


Available in size(s):


S - M - L - XL - XXL - 3XL
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Care instructions


  • Washable at 40°C

  • Do not bleach

  • Do not tumble dry

  • Do not iron

  • Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information