Hinge ring Brass, plain
Hinge ring brass plain
WSH-FITT-BRS-11X16X2
Art.-no.
0400011
EAN 4011231355216
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 11 mm |
Outer diameter (d2) | 16 mm |
Werkstoff | Brass |
Oberfläche | Plain |
Épaisseur (s1) | 2 mm |