Hinge ring
Hinge ring steel zinc plated
WSH-FITT-(A2K)-8X14X2
Art.-no. 041302 08
EAN 4048539347643
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 8 mm |
Outer diameter (d2) | 14 mm |
Material | Steel |
Surface | Zinc plated |
Thickness (s1) | 2 mm |
