Hinge ring brass, plain
Hinge ring brass plain
WSH-FITT-BRS-8X14X2
Art.-no.
0400008
EAN 4011231355193
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 8 mm |
Outer diameter (d2) | 14 mm |
Material | Brass |
Surface | Plain |
Thickness (s1) | 2 mm |