Hinged door cabinet BASIC
Wing door cabinet BASIC
WNG-DRCAB-FW11-RAL5010
Art.-no. 0957354111
EAN 4046778515397
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Wing door cabinet with shelves and drawers
- Sheet steel construction, welded with multiple edging
- Three-sided anti-roll-off edging, 25 mm high
- Drawers with guide slide bearing, 75% extension
- Drawer and shelf load capacity: 20 kg with evenly distributed load
- Internal drawer dimensions (W x D): 387 x 421 mm
- Lockable hinged doors
- Galvanised shelves, adjustable in 15:15 mm grid
Product information
Datasheets(X)
Type description | BASIC FT 01 |
Width x depth x height (external dimension) | 500 x 500 x 1000 mm |
Design | 1 drawer, 2 shelves |
Cabinet colour | Light grey RAL 7035 |
Colour door | Gentian blue RAL 5010 |
Number of drawers | 1 PCS |
Load capacity of drawer | 20 kg |
Number of shelves | 2 PCS |
Load capacity of shelf | 20 kg |
Pullout type | Partial extension, 75% with guide slide bearing |
Number of doors | 1 PCS |
Material | Sheet steel |
Surface | Powder-coated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!