Hinged door cabinet PRO
Wing door cabinet PRO
WNG-DRCAB-FT01-RAL7035
Art.-no.
0957351012
EAN 4046778514505
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Robust wing-door cabinet with optional adjustable drawers and shelves
- Robust sheet-steel construction, welded with multiple edging
- Load capacity of each shelf 60 kg (with evenly distributed load)
- Recessed safety lock of turning handle secures the contents against theft
The benefits of the PRO series:
- Choice of four RAL colours for the front panels
- Drawers with 100% telescopic extensions, load capacity up to 50 kg (with evenly distributed load)
- Shelves and drawers adjustable in 15:15 mm grid
Product information
Datasheets(X)
Type description | PRO FT 01 |
Width x depth x height (external dimension) | 500 x 500 x 1030 mm |
Design | 3 shelves, W 500 x D 500 mm |
Cabinet colour | Light grey RAL 7035 |
Colour door | Light grey RAL 7035 |
Number of shelves | 3 PCS |
Load capacity of shelf | 60 kg |
Number of doors | 1 PCS |
Material | Sheet steel |
Surface | Powder-coated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!