Welcome to Würth Slowakia For trade customers only

Hinged door cabinet PRO

Wing door cabinet PRO
WNG-DRCAB-FT12-RAL5010

Art.-no. 0957351121
EAN 4046778514642

Price for selected packaging unit
Hinged door cabinet PRO

Art.-no. 0957351121

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust wing-door cabinet with optional adjustable drawers and shelves
  • Robust sheet-steel construction, welded with multiple edging

  • Load capacity of each shelf 60 kg (with evenly distributed load)

  • Recessed safety lock of turning handle secures the contents against theft


The benefits of the PRO series:


  • Choice of four RAL colours for the front panels

  • Drawers with 100% telescopic extensions, load capacity up to 50 kg (with evenly distributed load)

  • Shelves and drawers adjustable in 15:15 mm grid
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

PRO FT 12

Width x depth x height (external dimension)

1000 x 500 x 1030 mm

Design

3 shelves, W 1000 x D 500 mm, 2 drawers, box height 70 mm / front height 90 mm, full extension

Cabinet colour

Light grey RAL 7035

Colour door

Gentian blue RAL 5010

Number of drawers

2 PCS

Load capacity of drawer

50 kg

Number of shelves

3 PCS

Load capacity of shelf

60 kg

Pullout type

Telescopic full extension

Number of doors

2 PCS

Material

Sheet steel

Surface

Powder-coated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Shelf

(F.CAB-PROTYP-FT/ST500)-SNGL-1000

Individually for hinged door cabinet type PRO FT and sliding door cabinet type PRO ST
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information