Holder
Mounting base for screwing
SCRSKTBRD-TAPE-(MAX9MMWIDTH-CBL)
Art.-no.
0502811
EAN 4024835550260
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For bundling cables, hoses etc.
Non-twist attachment or bundling
Prism-shaped pad
Product information
Datasheets(X)
Application area
- Suitable for screw or rivet fastening
- For use in switch cabinet construction, machine construction and control systems
![]() | |
Suitable for cable tie width max. | 9 mm |
Length x width | 22.3 x 14.5 mm |
Diameter of hole (c) | 4.9 mm |
Height (h) | 11 mm |
Material | PA 6.6 - Polyamide |
Colour | Natural |
Min. installation temperature | -10 °C |
Min./max. temperature resistance | -35 to 85 °C |
Halogen-free | Yes |
Silicone-free | Yes |
Flammability | Self-extinguishing in accordance with UL94 V2 |