Welcome to Würth Slowakia For trade customers only

Holding magnet THM 433

Adhesive magnet THM 433
ADHMAGN-F.CSEQ-THM433-WLINSTL

Art.-no. 0688002130

EAN 4052703274352

Price for selected packaging unit
Holding magnet THM 433

Art.-no. 0688002130

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For closing sequence control and hold-open devices, with concealed connection clamps
  • The THM 433 has a spark suppression diode (free-wheeling diode) to protect switching elements against premature burnup or overvoltage peaks and a reverse polarity protection diode
Notice

Door holding magnets are used as locking devices to hold open movable room partitions such as fire protection doors, smoke protection doors and other partitions. They must be linked to a smoke detection system which switches off the retention voltage in the event of a fire to close the door and prevent the spread of fire and smoke.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area, Private area

Suitable for

Fire protection doors, Smoke protection doors, Closing sequence control

Suitable for number of doors

1, 2

Mounting option

Wall installation

DIN direction

DIN R/L

Type of assembly

Screw-on

Installation type

Surface-mount

Material

Steel / plastic

Colour

White

Input voltage

24 V/DC

Magnet diameter

50 mm

Adherence strength

490 N

Power rating

1.5 W

Min./max. temperature conditions

0 to 50 °C

Approval

DIBt Z-6.510-2328

Environmental Product Declaration

No

EC declaration of conformity (CE)

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hand switch HAT 02

HNDSWTCH-F.CSEQ-(HAT-02)-AP-UP

x 1 pcs
Anchor plate ASS 55

ANCPLT-F.CSEQ-ASS55

x 1 pcs
AFS 55 angled anchor plate

ANGLANCPLT-F.CSEQ-AFS55

The anchor plate that adapts to the angle of the wall
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information