Welcome to Würth Slowakia For trade customers only

Hole puncher assortment 12 pieces with manual hydraulic punch

Hole puncher assortment, manual/hydraulic punch
HOPNCH-KIT-HYDRAULIC-(M16-M40)

Art.-no. 0619701002

EAN 4038898193357

Price for selected packaging unit
Hole puncher assortment 12 pieces with manual hydraulic punch

Art.-no. 0619701002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Consisting of manual hydraulic punch, stamp and dies M16, M20, M25, M32, M40 and 30.5, tension bolt dia. 9.5 and 19.0 and distance bushing set

Splitting punch



Long-lasting


Plastic-encapsulated ball bearing draw bolt for protection against dirt



Long service life


Thanks to newly developed rake



Precise, burr-free, circular holes


  • 3x splitting of the material in the die

  • No punching waste sticks to the draw bolt

  • Guaranteed even tool wear and precise, burr-free, circular holes


Precise alignment at the cross line


Four notches on the die



Compact manual hydraulic punch with pressure control valve


  • Design: Aluminium

  • Weight: 1.6 kg

  • Hand lever with spring support - returns to its original position automatically, one-handed operation possible

  • Overload valve - guarantees user-friendly and tool-friendly use
Notice

For draw bolt Ø19.0 mm, pre-cutting is also possible with sheet metal puncher size M20 (PG 13.5) as an alternative.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor machining steel, aluminium, copper and GFRP

Number of pieces in assortment/set

12 PCS

Product weight (per item)

4011.000 g

Hole puncher assortment 12 pieces with manual hydraulic punch including:
1 x
Adapter for tension bolt

ADAPT-TENSBLT-(D19-9,5MM)

Quantity: 1 x
1 x
Hole puncher with splitting punch metric ISO sizes in accordance with EN 50262

HOPNCH-(PNCH-MTRX)-M16-D16,2MM

Description:
16 mm
Quantity: 1 x
1 x
Hole puncher with splitting punch metric ISO sizes in accordance with EN 50262

HOPNCH-(PNCH-MTRX)-M20-PG13,5-D20,4MM

Description:
20 mm
Quantity: 1 x
1 x
Hole puncher with splitting punch metric ISO sizes in accordance with EN 50262

HOPNCH-(PNCH-MTRX)-M25-D25,4MM

Description:
25 mm
Quantity: 1 x
Hole puncher with splitting punch metric ISO sizes in accordance with EN 50262
1 x
Hole puncher with splitting punch metric ISO sizes in accordance with EN 50262

HOPNCH-(PNCH-MTRX)-M30-D30,5MM

Description:
30 mm
Quantity: 1 x
1 x
Hole puncher with splitting punch metric ISO sizes in accordance with EN 50262

HOPNCH-(PNCH-MTRX)-M32-D32,5MM

Description:
32 mm
Quantity: 1 x
1 x
Hole puncher with splitting punch metric ISO sizes in accordance with EN 50262

HOPNCH-(PNCH-MTRX)-M40-D40,5MM

Description:
40 mm
Quantity: 1 x
1 x
Distance bushing set 3 pieces

SPCEBSH-MANPNCH-SET-3PCS

Quantity: 1 x
1 x
Tension bolt for manual/hydraulic punch

TENSBLT-PUNCH-MANUAL/HYDRAULIC-D9,5MM

Description: Tension bolt for manual/hydraulic punch
Quantity: 1 x
1 x
Tension bolt for manual/hydraulic punch

TENSBLT-PUNCH-MANUAL/HYDRAULIC-D19,0MM

Description: Tension bolt for manual/hydraulic punch
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information