Welcome to Würth Slowakia For trade customers only

Hole puncher with splitting punch metric ISO sizes in accordance with EN 50262

Hole puncher splitting punch KL bolt
HOPNCH-TENSSCR-M12

Art.-no. 0619701125

EAN 4038898193128

Price for selected packaging unit
Hole puncher with splitting punch metric ISO sizes in accordance with EN 50262

Art.-no. 0619701125

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With ball bearing draw bolt



Plastic-encapsulated ball bearing draw bolt provides protection against dirt and ensures a longer service life.



Long service life


Newly developed cutting geometry



3x splitting of the material in the die — no punching waste sticks to the draw bolt, guaranteed even tool wear and precise, burr-free, circular holes.



Precise alignment at the cross line


Four notches on the die

Notice

Diameter for control elements (buttons, switches, indicator lights): 30.5 mm


For draw bolt Ø 19.0 mm, pre-punching is also possible with sheet metal puncher size M20 (PG 13.5) as an alternative.


For pre-drilling: HSS twist drill, art. no. 0624...


For greasing the draw bolt: AL 1100 art. no. 0893 110 1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

12.5 mm

Thread type x nominal diameter

M12

Screw diameter x screw length

6 x 40 mm

Drill diameter

6.2 mm

Suitable for max. sheet metal thickness

1.5 mm

Type description

Delivery overview, splitting punch M12-M63, metric ISO sizes in accordance with EN 50262

Material to be processed

Steel, Aluminium, Copper, GRP

Material thicknesses that can be perforated
Material Screw dia. 6 mm Screw dia. 9.5 mm Screw dia. 19 mm
St 37 2 2 3
Aluminium 2 2 3,5
Copper 2 2 3,5
Fibre glass 2 2 3,5
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Distance bushing set 3 pieces

SPCEBSH-MANPNCH-SET-3PCS

x 1 pcs
Tension bolt for manual/hydraulic punch

TENSBLT-PUNCH-MANUAL/HYDRAULIC-D9,5MM

Tension bolt for manual/hydraulic punch
x 1 pcs
Tension bolt for manual/hydraulic punch

TENSBLT-PUNCH-MANUAL/HYDRAULIC-D19,0MM

Tension bolt for manual/hydraulic punch
x 1 pcs
Adapter for tension bolt

ADAPT-TENSBLT-(D19-9,5MM)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information