Hollow profile fastener BoxBolt® DIN EN ISO 898-1, hot-dip galvanised steel 8.8
BoxBolt steel hot dip galvanized hexagon head
HLSECTFSTNR-BOXBOLT-(19-43)-(HDG)-M10
Art.-no. 04859102
EAN 4047376311848
Register now and access more than 125,000 products
With general technical approval Z-14.4-482
Never exceed the permissible working loads. Before using hollow section fasteners, always check that the steel structure can withstand the required loads.
 
 Angle bracket fastened to pipe post.
Angle bracket fastened to pipe post.
 Connecting two hollow profiles mounted in each other.
Connecting two hollow profiles mounted in each other.
 Fastening with angle brackets and flange connections.
Fastening with angle brackets and flange connections.
 Fastening railing posts to hollow profile brackets.
Fastening railing posts to hollow profile brackets.
Datasheets(X)
CAD data (available after login)
For fastening to hollow sections or other hard-to-reach components. The fastener is especially suitable for applications where the installation point is only accessible from one side.
The connection is produced by tightening the screw while bracing the sleeve collar, resulting in expansion of the sleeve. The tightening torques can be applied using a torque spanner. The hollow section fastener is only approved for one-time use!
We recommend the BoxSokTM special tool for installation.
|  | |
| Thread type x nominal diameter | M10 | 
| Screw length (l) | 70 mm | 
| Width across flats (S) | 16 mm | 
| Width across flats, sleeve (SHü) | 24 mm | 
| Sleeve diameter (dHÜ) | 17.5 mm | 
| Collar thickness (kHü) | 7 mm | 
| Sleeve length (lHü) | 60 mm | 
| Min./max. grip length (lk) | 19-43 mm | 
| Nominal drill hole diameter | 18 mm | 
| Tightening torque | 45 Nm | 
| Min. hole distance (A) | 40 mm | 
| Min. edge clearance (B) | 15 mm | 
| Material | Steel | 
| Surface | Hot dip galvanized | 
| RoHS-compliant | Yes | 
| Nominal diameter | Maximum working load in kN1 | |
| Hot-dip galvanised steel | ||
| Permissible tensile load | Permissible shear load | |
| Ft,adm.1 | Fv,adm.1 | |
| M8 | 14,14 | 18,57 | 
| M10 | 27,71 | 32,57 | 
| M12 | 32,36 | 42,50 | 
| M16 | 57,50 | 77,86 | 
| M20 | 101,43 | 127,86 | 
| 1Working loads Ft,adm. = Ft,R,d/γF or Fv,adm. = Fv,R,d/γF (partial safety factor of the effects γF = 1.4). In cases of the simultaneous occurrence of tensile and shear forces observe the information in DIN EN 1993-1-8, table 3.4. | ||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
 
 
 
 
