Welcome to Würth Slowakia For trade customers only

Hollow profile fastener BoxBolt® DIN EN ISO 898-1, hot-dip galvanised steel 8.8

BoxBolt steel hot dip galvanized hexagon head
HLSECTFSTNR-BOXBOLT-(4-26)-(HDG)-M8

Art.-no. 04859081
EAN 4047376311763

Price for selected packaging unit
Hollow profile fastener BoxBolt® DIN EN ISO 898-1, hot-dip galvanised steel 8.8

Art.-no. 04859081

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Proof of Performance

With general technical approval Z-14.4-482

Notice

Never exceed the permissible working loads. Before using hollow section fasteners, always check that the steel structure can withstand the required loads.

Application area
Instructions
Angle bracket fastened to pipe post.
Connecting two hollow profiles mounted in each other.
Fastening with angle brackets and flange connections.
Fastening railing posts to hollow profile brackets.
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For fastening to hollow sections or other hard-to-reach components. The fastener is especially suitable for applications where the installation point is only accessible from one side.

Instructions

The connection is produced by tightening the screw while bracing the sleeve collar, resulting in expansion of the sleeve. The tightening torques can be applied using a torque spanner. The hollow section fastener is only approved for one-time use!


We recommend the BoxSokTM special tool for installation.

Thread type x nominal diameter

M8

Screw length (l)

50 mm

Width across flats (S)

13 mm

Width across flats, sleeve (S)

22 mm

Sleeve diameter (d)

13.5 mm

Collar thickness (k)

6 mm

Sleeve length (l)

40 mm

Min./max. grip length (lk)

4-26 mm

Nominal drill hole diameter

14 mm

Tightening torque

25 Nm

Min. hole distance (A)

35 mm

Min. edge clearance (B)

13 mm

Material

Steel

Surface

Hot dip galvanized

RoHS-compliant

Yes

Nominal diameter Maximum working load in kN1
Hot-dip galvanised steel
Permissible tensile load Permissible shear load
Ft,adm.1 Fv,adm.1
M8 14,14 18,57
M10 27,71 32,57
M12 32,36 42,50
M16 57,50 77,86
M20 101,43 127,86
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
BoxSok™ bolt socket head

PLGINTL-3/8ZO-HEX-WS13

Special tool for mounting BoxBolt® hollow profile fastener
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information