Hook Nail
Hook nail
NL-HOK-(A2K)-3,4X50MM
Art.-no. 047845 345
EAN 4024835296991
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For installation of flexible electrical conduits in masonry slots
Product information
Datasheets(X)
Diameter x length (Ø d x L) | 3.4 x 50 mm |
Limb length | 18 mm |
Min./max. tensile strength | 650-850 N/mm² |
Material | Steel |
Surface | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!