Hook and loop strap
Hook and loop fastener belt
HOKLPBL-25MMX360MM
Art.-no. 0894850030
EAN 4050642553255
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Re-sealable strap with closure for fixing and bundling
Very high-quality, dense hook and loop material for strong bonds
Strap can be tensioned using the clasp; the loop material provides a secure hold.
Can be opened and closed repeatedly
Strap can be used multiple times to cut costs.
Quick to close and easy to loosen
- Extremely quick fastening
- Bonds can be easily removed as no adhesive is used
- Finger-lift catch makes it easier to open
Surfaces are not damaged
Notice
The tape is not suitable for securing items during transport.
Application area
Product information
Datasheets(X)
Application area
- For bundling and sorting cables in e.g. the electrical industry, on construction sites, in exhibition stand construction or event technology.
- For bundling and fixing items such as pipes, equipment and hoses.
- Fixing aid when assembling and bonding.
- For holding open rolls of VKP tape together.
Material | PA - Polyamide |
Colour | Black, Red |
Length | 360 mm |
Width | 25 mm |
Thickness | 2.35 mm |
Max. temperature resistance | 60 °C |
Min. combined tension and shear resistance | 7.3 N/cm² |
Min. longitudinal resistance to tearing | 210 N/cm |