Welcome to Würth Slowakia For trade customers only

Hook and loop strap

Hook and loop fastener belt
HOKLPBL-25MMX480MM

Art.-no. 0894850031

EAN 4050642553248

Price for selected packaging unit
Hook and loop strap

Art.-no. 0894850031

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Re-sealable strap with closure for fixing and bundling

Very high-quality, dense hook and loop material for strong bonds


Strap can be tensioned using the clasp; the loop material provides a secure hold.



Can be opened and closed repeatedly


Strap can be used multiple times to cut costs.



Quick to close and easy to loosen


  • Extremely quick fastening

  • Bonds can be easily removed as no adhesive is used

  • Finger-lift catch makes it easier to open


Surfaces are not damaged

Notice

The tape is not suitable for securing items during transport.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For bundling and sorting cables in e.g. the electrical industry, on construction sites, in exhibition stand construction or event technology.

  • For bundling and fixing items such as pipes, equipment and hoses.

  • Fixing aid when assembling and bonding.

  • For holding open rolls of VKP tape together.

Material

PA - Polyamide

Colour

Black, Red

Length

480 mm

Width

25 mm

Thickness

2.35 mm

Max. temperature resistance

60 °C

Min. combined tension and shear resistance

7.3 N/cm²

Min. longitudinal resistance to tearing

210 N/cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information