Hook-in basket For HSA wall cupboard full pull-out
Storage basket for wall cupboard full pull-out
STRGBSKT-WLCPBRDPULOUT-300MM
Art.-no.
0684901622
EAN 4048539298266
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Made from 7-mm thick steel wire, high-gloss chrome-plated
Product information
Datasheets(X)
![]() | |
Cage version | Saphir |
Material | Steel |
Surface | Chrome plated |
Suitable for cabinet width | 300 mm |
Length | 460 mm |
Width (B) | 250 mm |
Height (H) | 80 mm |