Hook-in basket For HSA wall cupboard full pull-out
Storage basket for wall cupboard full pull-out
STRGBSKT-WLCPBRDPULOUT-PR-400MM
Art.-no.
0684901693
EAN 4048539954940
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Made from 7-mm thick steel wire, high-gloss chrome-plated
Product information
Datasheets(X)
![]() | |
Cage version | Premea |
Material | Steel / wood |
Surface | Chrome plated |
Colour of base | White |
Suitable for cabinet width | 400 mm |
Length | 460 mm |
Width (B) | 350 mm |
Height (H) | 80 mm |