Hook-in connector
Hook connector
HNGFITT-PANEEL-BA-FLANK-BRACKET-BLACK
Art.-no. 0683260035
EAN 4052703374618
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Hang up from above, from the front, from the side or flush.
- Firm hold, as the securing tangs become taut when suspended
- Compensates installation tolerances
- Adjustment range of the horizontal and vertical hook-in parts ± 1.5 mm
- Variable mounting positions, as mounting is possible from above, from the front, from the side and flush with the surface
Product information
Datasheets(X)
Application area
For use on partition walls and panels
![]() | |
Design | With spacer |
Length | 62 mm |
Width | 21 mm |
Height | 14.5 mm |
Outer diameter | 15 mm |
Diameter of hole | 3.5 mm |
Hole distance | 32 mm |
Material | Polycarbonate - PC |
Colour | Black |
Load capacity | 50 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!