Hook spindle
Hook pins for handle-holes
HOKPIN-F.HNDLHO-ST-(ZN)-8X80MM
Art.-no. 0688196280
EAN 4024835484800
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for doors drilled on one side
These spindles secure the rosette fitting e.g. to house doors on the inside if there is a handle on the outside
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
DIN direction | DIN R/L |
Square size | 8 mm |
Length (L) | 80 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!