Welcome to Würth Slowakia For trade customers only

Hose bracket Ötiker

2EARCLMP-(A2K)-W7,5MM-(12,5-15MM)

Art.-no. 054141315

EAN 4049557452104

Price for selected packaging unit
Hose bracket Ötiker

Art.-no. 054141315

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Easy to fit by pushing together with pincers, for the perfect seal even under high pressure.

Easy to fit by pushing together the two pincers; perfect seal, even under high pressure

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width of band

7.5 mm

Min. grip range

12.5 mm

Max. grip range

15.0 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Product weight (per item)

3.570 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information