Hose bracket Ötiker
Two-ear-clamp steel zinc plated Oetiker
2EARCLMP-(A2K)-W7MM-(10,8-13MM)
Art.-no. 054141113
EAN 4049557452098
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Easy to fit by pushing together with pincers, for the perfect seal even under high pressure.
Easy to fit by pushing together the two pincers; perfect seal, even under high pressure
Product information
Datasheets(X)
Width of band | 7 mm |
Min. grip range | 10.8 mm |
Max. grip range | 13.0 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Product weight (per item) | 2.650 g |