Hose clamp ABA Mini, W1
Hose clamp ABA Mini W1
HOSECLMP-(ABAMINI-W1)-WS7-B9-(15-17,5)
Art.-no. 0540909017
EAN 4067993220729
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Slotted hexagon bolt, 7 mm
- Galvanised strip steel
- With curved band edge
Product information
Datasheets(X)
Material of clamp band | Steel |
Surface of the clamp band | Zinc plated |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Steel |
Width of band | 9 mm |
Min./max. grip range | 15.0-17.5 mm |
Drive type | Slot/hexagon |
Width across flats (SW) | 7 mm |
Type description | IFE 15-17/ 9 mini W4 |