Hose clamp DIN 3017-1, shape A, W2, BASIC-Line
DIN 3017-1 shape A W2 BASIC-Line
HOSECLMP-DIN3017-A-W2-W9MM-(90-110)
Art.-no.
4950590110
EAN 4065233114616
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Hose clamps are important fastening elements for your hose-support connections.
Product information
Datasheets(X)
Application area
Fuel line systems, air-conveying pipes, cooling water/heating, general clamping/fastening
Material of clamp band | Ferritic steel F1 |
Surface of the clamp band | Plain |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Ferritic steel F1 |
Surface of the housing | Plain |
Width of band | 9 mm |
Min./max. grip range | 90-110 mm |
Drive type | Crosshead |
Width across flats (SW) | 7 mm |
Standards | DIN 3017 |
RoHS-compliant | Yes |
Form | A |