Hose clamp DIN 3017-1, shape A, W5, BASIC-Line
HOSECLMP-DIN3017-A-W5-W9MM-(60-80)
Art.-no. 495086080
EAN 4065233114388
Register now and access more than 125,000 products
Datasheets(X)
Fuel line systems, air-conveying pipes, cooling water/heating, general clamping/fastening
Material of clamp band | Stainless steel A4 |
Surface of the clamp band | Plain |
Material of screw | Stainless steel A4 |
Surface of the screw | Plain |
Material of housing | Stainless steel A4 |
Surface of the housing | Plain |
Width of band | 9 mm |
Min./max. grip range | 60-80 mm |
Drive type | Slot |
Width across flats (SW) | 7 mm |
Standards | DIN 3017 |
RoHS-compliant | Yes |
Form | A |