Hose clamp
Hose clamp AISI 430
HOSECLMP-B9MM-WS7-(50-70)
Art.-no. 053955070
EAN 4038898491637
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Pipe is not damaged during clamping
- The inside of the clamp is smooth with no cavities or raised areas
- Strap and padlock: stainless steel
- The raised edges of the clamp prevent the tube from being cut
- Optimum closure thanks to the very short padlock
Product information
Datasheets(X)
![]() | |
Material of clamp band | Stainless steel AISI 430 |
Material of housing | Stainless steel AISI 430 |
Width of band | 9 mm |
Min./max. grip range | 50-70 mm |
Width across flats (SW) | 7 mm |
