Welcome to Würth Slowakia For trade customers only

Hose clamp Rapid includes quick-release closure

Hose clamp Rapid
HOSECLMP-RAPID-W2-W14,3MM-(210-230)

Art.-no. 0547310230

EAN 4046778777795

Price for selected packaging unit
Hose clamp Rapid includes quick-release closure

Art.-no. 0547310230

Price for selected packaging unit
Quantity
PU
x 15 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quick-release fastener (from clamping range 25–40 mm)


Quick and easy pre-assembly thanks to "ratchet effect"



Strap perforation cover/turned-up edges


Prevents injury and hose damage



Long hexagonal bolt


Secure guide during assembly, even when out of view

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fuel line systems, air-conveying pipes, cooling water/heating, general clamping/fastening, oil and low-pressure hydraulics

Material of clamp band

Stainless steel A2

Material of housing

Stainless steel A2

Material of screw

Steel

Surface of the screw

Zinc/nickel plating

Width of band

14.3 mm

Min./max. grip range

210-230 mm

Drive type

Slot

Width across flats

8 mm

Tightening torque

5 Nm

RoHS-compliant

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Screwdriver for hexagon drive with flexible shaft

SCRDRIV-HEXHD-FLEXSHFT-WS8X150

Round shank with flexible shaft and bright nickel-plated head
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information