Welcome to Würth Slowakia For trade customers only

Hose clamp with clamping jaw

Clamp with fastening lug DIN 3017-2 shape S/B1 W1
CLMP-FSTNGLUG-DIN3017-B1-W1-W15MM-D110MM

Art.-no. 054011015

EAN 4038898491019

Price for selected packaging unit
Hose clamp with clamping jaw

Art.-no. 054011015

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For connections with high and even contact pressure

Powerful clamping jaw design


  • High clamping force

  • High density
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Airbag, clamping/fastening

Material

Steel

Surface

Zinc plated

Width of band

15 mm

Nominal diameter

110 mm

Min./max. grip range

109.5-110.5 mm

Drive type

Slot/hexagon

Standards

DIN 3017

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information