Hose clamp with clamping jaw
CLMP-FSTNGLUG-DIN3017-B1-W1-W15MM-D88MM
Art.-no. 054088 15
EAN 4045727767016
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For connections with high and even contact pressure
Powerful clamping jaw design
- High clamping force
- High density
Product information
Datasheets(X)
Application area
Airbag, clamping/fastening
Material | Steel |
Surface | Zinc plated |
Width of band | 15 mm |
Nominal diameter | 88 mm |
Min./max. grip range | 87.5-88.5 mm |
Drive type | Slot/hexagon |
Standards | DIN 3017 |