Welcome to Würth Slowakia For trade customers only

Hose clip ABA

HOSECLMP-(ABA-ORIGINAL)-(ZN)-W12-(50-65)

Art.-no. 053950 65

EAN 4052712326677

Price for selected packaging unit
Hose clip ABA

Art.-no. 053950 65

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Slotted hexagon head bolt 7 mm
  • Precision housing, painted blue, made from a single piece of material

  • Swedish high-quality steel

  • Bright galvanised
Notice

Every clip tested

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Steel

Material of screw

Steel

Width of band

12 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information