Hose line FLRYY 11 Y
Hose line, FLRYY 11 Y
VEHCBL-FLRYY11Y-COL-BLCK-HAZDS-15POL
Art.-no.
0770118015
EAN 4038898414193
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Packaged goods
- Nominal voltage: U~ = 50 V, U - = 60 V
- Core insulation on PVC-basis
- Internal sheath on special PVC-basis
- External sheath made from special polyurethane, colour: black
- UV-resistant and also largely resistant to oil, inclement weather and chemicals
Product information
Datasheets(X)
Application area
For ADR/GGVS trailer and semi-trailer
Number of strands | 15 PCS |
Nominal cable cross section | 10 x 1.5 mm², 3 x 2.5 mm², 1 x (2 x 1.5 mm²) with data pair (24 V) |
Colour | Blue |
Outer diameter | 14.4 mm |
Min./max. temperature conditions | -40 to 85 °C |