Welcome to Würth Slowakia For trade customers only

Household glove

Chemical protective glove natural latex
PROTGLOV-CHEM-LATEX-YELLOW-SZ7

Art.-no. 089941501

EAN 4038898187622

Price for selected packaging unit
Household glove

Art.-no. 089941501

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Liquid-proof, premium-quality cleaning glove made from natural latex
  • Diamond pattern for a secure grip

  • Extremely elastic

  • Optimal tactile sensitivity

  • Silicone-free manufacturing process
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For cleaning tasks in industrial, commercial and domestic settings

  • Laboratory work

  • Food industry

  • Agriculture

  • Maintenance, cleaning and care activities

Size

7

Material

Natural latex

Interior finish

Flocklined

Standards

EN 388, EN 374, EN 420

Category

III

Length

300 mm

Material thickness

0.42 mm

Tolerance, material thickness (+/-)

0.03 mm

Colour

Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information