Household glove
Chemical protective glove natural latex
PROTGLOV-CHEM-LATEX-YELLOW-SZ8
Art.-no. 089941502
EAN 4038898187639
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Liquid-proof, premium-quality cleaning glove made from natural latex
- Diamond pattern for a secure grip
- Extremely elastic
- Optimal tactile sensitivity
- Silicone-free manufacturing process
Product information
Datasheets(X)
Application area
- For cleaning tasks in industrial, commercial and domestic settings
- Laboratory work
- Food industry
- Agriculture
- Maintenance, cleaning and care activities
Size | 8 |
Material | Natural latex |
Interior finish | Flocklined |
Standards | EN 388, EN 374, EN 420 |
Category | III |
Length | 300 mm |
Material thickness | 0.42 mm |
Tolerance, material thickness (+/-) | 0.03 mm |
Colour | Yellow |