Hybrid bomber jacket
Blouson, Hybrid Line
HYBRID BLOUSON SCHWARZ 3XL
Art.-no. M011062005
EAN 4250602102824
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This robust and warm bomber jacket provides protection in windy weather. You will love the sporty design, modern decorative seams and great comfort.
- Canvas fabric (high abrasion resistance), breathable, windproof and water-repellent (3000-mm water column)
- 2 front pockets, 2 breast pockets, pen pocket, inner mobile phone pocket
- Warm quilted lining, YKK zip and chin protection
- High collar, removable padded hood with drawstring
- Drawstring cuffs and waist
Product information
Datasheets(X)
Colour | Black |
Size | 3XL |
Material | 100% polyamide |
Fabric weight per m2 | 200 g |
Material of lining | 100% polyester |
Padding | 100% polyester |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Professional wet cleaning, Ironing with low temperature. Max 110º C |