Welcome to Würth Slowakia For trade customers only

Hydro S3 safety boots

Safety boots, S3, Hydro
BOOT HYDRO S3 BLACK 44

Art.-no. M322025044

EAN 4250602133736

Price for selected packaging unit
Hydro S3 safety boots

Art.-no. M322025044

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

These heat-regulating safety boots will not only provide you with excellent protection, but also ensure outstanding comfort and an ideal foot climate.
  • Breathable, water-repellent full-grain leather

  • Fabric inner lining, waterproof/breathable Modytex® membrane

  • Plastic protective toe caps, fabric anti-perforation protection

  • Non-slip SRC HRO WR CI HI Vibram® rubber outsole, standard width 10.5

  • Vibram® heel support

  • Waterproof for up to 7 hours

  • Approx. 740 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

44

Material of shoes upper

Smooth leather

Safety category

S3

Standards

ISO 20345, EN 20345, SRC , FO , HI , CI , HRO , WR , DGUV 112-191

Type description

Boots

Foot width

10.5 (standard width safety shoes)

Material of protective toe cap

Plastic

Shoe size UK

10

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information