ISO 15977 blind rivet assortment, round pan head In system case 4.4.1. Aluminium/steel
ISO 15977 dome head alu/steel zinc plated Sysko
RIV-SYSKO-MHD-ISO15977-ALU/ST-702PCS
SYSTEMKOFFER
Art.-no.
5964514100
EAN 4056807793405
Price for selected packaging unit
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18363508.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
Blind rivet tool set including drill bit and blind rivet tool
Product information
Datasheets(X)
Number of pieces in assortment/set | 702 PCS |
Material of sleeve | Aluminium |
Surface of the sleeve | Plain |
Material of mandrel | Steel |
Surface of the mandrel | Zinc plated |
System dimensions | 4.4.1 |
Standards | ISO 15977 |
RoHS-compliant | Yes |
ISO 15977 blind rivet assortment, round pan head In system case 4.4.1. Aluminium/steel including:
1
x
Description:
4.1 mm
The extra-short, steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity:
1
x
1
x
Description:
2.4-4 mm
For processing 2.4 mm, 3 mm and 4 mm diameter blind rivets in aluminium, copper, steel and stainless steel and 5 mm diameter blind rivets in aluminium
Quantity:
1
x
150
x
Blind rivet, open, with break mandrel and flat head ISO 15977, dome head, aluminium/steel
RIV-ISO15977-L-ALU/ST-(5,0-6,5)-4,0X10
Description:
4,0 x 10
Quantity:
150
x
150
x
Blind rivet, open, with break mandrel and flat head ISO 15977, dome head, aluminium/steel
RIV-ISO15977-L-ALU/ST-(6,5-8,5)-4,0X12
Description:
4,0 x 12
Quantity:
150
x
200
x
Blind rivet, open, with break mandrel and flat head ISO 15977, dome head, aluminium/steel
RIV-ISO15977-L-ALU/ST-(1,5-3,0)-4,0X6
Description:
4,0 x 6
Quantity:
200
x
200
x
Blind rivet, open, with break mandrel and flat head ISO 15977, dome head, aluminium/steel
RIV-ISO15977-L-ALU/ST-(3,0-5,0)-4,0X8
Description:
4,0 x 8
Quantity:
200
x
1
x
Description:
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity:
1
x
4
x
Description:
2.1.1
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity:
4
x
1
x
Description:
2.4.1
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity:
1
x
1
x
System box separating element
PRTIONELMNT-F.SYSBOX-(BOX-H54)-H45-W110
SYSTEMKOFFER
Description:
For customising the division in system boxes
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).